- Fish Tape
- 100 ft Blade Length
features
- Wide, impact-resistant rewinder case with viewports to ensure tape fit and retaining strap on inside to hold tape secure
- Heavy-duty winder case
| Material | Fiberglass |
| Blade Dia. | 0.175 in |
| Blade Length | 100 ft |
| Weight | 2.6 LB |

