- Fish Tape
- 150 ft Blade Length
features
- Heavy-duty winder case
- Wide, impact-resistant rewinder case with viewports to ensure tape fit and retaining strap on inside to hold tape secure
| Blade Length | 150 ft |
| Blade Dia. | 3/16 in |
| Material | Fiberglass |
| Weight | 14.7 LB |

