- Fish Tape
- 250 ft Blade Length
features
- Heavy-duty winder case
- Wide, impact-resistant rewinder case with viewports to ensure tape fit and retaining strap on inside to hold tape secure
| Blade Dia. | 3/16 in |
| Blade Length | 250 ft |
| Material | Fiberglass |
| Weight | 13.0 LB |

