- Noncontact Phase Sequence Indicator
features
- Noncontact detection of phase sequence
- Self-adjusting to correct phase if line frequency varies
includes
- 9 V battery
- Case
| Power Source | (1) 9V Battery |
| Frequency | 50 Hz, 60 Hz |
| Weight | 2.21 LB |
| Power Source | (1) 9V Battery |
| Frequency | 50 Hz, 60 Hz |
| Weight | 2.21 LB |