- Utility Cabinet
- 2 Door
- 56" H x 60" W x 30" D
features
- Recessed and concealed lock protector inhibits forced entry and corrosion to lock
- Flush-mounted doors
- Finger groove door handles
- Front door storage
- Hemmed (reinforced) high strength shelves
- Large, lower storage areas for bigger items
- Continuous, non-removable hinge pins to prevent theft
- New angled 3 1/2" high support skids feature threaded holes for easy caster installation
- Three 3 1/2" high support skids
- Weather-resistant design
- Patented, ergonomically designed fold-down recessed handles
- Recommend #1 and #5 Masterlock padlocks or equivalent
| Depth | 30 in |
| Height | 56 in |
| Storage Capacity | 59.3 ft3 |
| Color | Green |
| Type | Utility Cabinet |
| Weight | 472.0 LB |

