Skip to content Skip to navigation menu
Greenlee Tools332-592

332-592

Mighty Mouser® Blow Gun Kits
Item #101553233
  • Mighty Mouser® Blow Gun Kit
  • 1/2 in [Min], 4 in [Max] Conduit Size
Greenlee Tools332-592
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mighty Mouser® Blow Gun Kit
  • 1/2 in [Min], 4 in [Max] Conduit Size

applications

  • Line Fishing

features

  • This compact, self-contained Lexan® thermoplastic blow gun holds a 2,150' (655 m) package of 85 lb. (378 N) breaking strength fish line
  • Compact self-contained unit leaves one hand free for more efficient operation
  • Mighty Mouser® Blow Gun and Accessories all fit into compact sturdy metal case
Conduit Size [Max] 4 in
Conduit Size [Min] 0.5 in
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison