Skip to content Skip to navigation menu
Greenlee Tools332-597

332-597

Basket Type Pulling Grip Sets
Item #101536892
  • Basket-Type Pulling Grip Set
  • 3/4 in [Min], 1.9900 in [Max] Diameter
Greenlee Tools332-597
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Basket-Type Pulling Grip Set
  • 3/4 in [Min], 1.9900 in [Max] Diameter

includes

  • (3) grips
Diameter 3/4 in [Min], 1.9900 in [Max]
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison