- SuperTugger® Cable Puller
- 3/4 in Cable/Wire Size
features
- Pull up to 6,500 lbs with less than 27 lbs of operator effort
- Mobile Versi-Boom system provides fast setup with no anchors to set or chains to mount
- Right-angle sheave allows the operator to stand out of the direct line of force
- High force audio alarm
includes
- Cable Puller Power Unit, Force Gauge, Vise Chains
| Length | 20 3/4 in |
| Height | 12 in |
| Type | Line Puller |
| Linear Speed | 17 ft/min [Max] |
| HP [Max] | 1 1/2 hp |
| Power Source | Electric |
| Cable/Wire Size | 3/4 in |
| Weight | 119.0 LB |

