- SuperTugger® Cable Puller
- 20 3/4 in Long
features
- High force audio alarm
- Pull up to 6,500 lbs with less than 27 lbs of operator effort
- Right-angle sheave allows the operator to stand out of the direct line of force
- Mobile Versi-Boom? system provides fast setup with no anchors to set or chains to mount
includes
- Cable Puller Power Unit, Floor Mount, Force Gauge, Vise Chains
| Height | 12 in |
| Power Source | Electric |
| Linear Speed | 6 ft/min [Min], 16 ft/min [Max] |
| Length | 20 3/4 in |
| HP [Max] | 1 1/2 hp |
| Weight | 453.0 LB |

