Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-60047

332-60047

Rectangular Punches
Item #101521393
  • Rectangular Punch
  • Cutting Capacity: 14 gauge (mild steel) [Max]
Greenlee Tools332-60047
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rectangular Punch
  • Cutting Capacity: 14 gauge (mild steel) [Max]

features

  • Punch unit to be used with hand or hydraulic driver

includes

  • Die, Draw Stud, Punch, BB Drive Nut, Counter Nut
Cutting Width 0.99 in
Cutting Capacity [Max] 14 ga
Weight 2.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison