- Rectangular Punch
- Cutting Capacity: 10 gauge (mild steel) [Max]
features
- Punch unit to be used with hydraulic driver
includes
- Die, Draw Stud, Punch
| Cutting Width | 1.811 in |
| Cutting Capacity [Max] | 10 ga |
| Weight | 8.9 LB |
| Cutting Width | 1.811 in |
| Cutting Capacity [Max] | 10 ga |
| Weight | 8.9 LB |