- Oiltight Knockout Punch Unit
- Cutting Capacity: 14 gauge (mild steel) [Max]
| Applicable Materials | Mild Steel |
| Type | Oiltight Punch |
| Hole Dia. | 0.875 in |
| Cutting Capacity [Max] | 14 ga |
| Weight | 1.1 LB |
| Applicable Materials | Mild Steel |
| Type | Oiltight Punch |
| Hole Dia. | 0.875 in |
| Cutting Capacity [Max] | 14 ga |
| Weight | 1.1 LB |