- Oiltight Knockout Punch
- Cutting Capacity: 10 gauge (mild steel) [Max]
| Cross Section Shape | Square |
| Cutting Width | 0.19 in |
| Cutting Capacity [Max] | 10 ga |
| Applicable Materials | Mild Steel |
| Type | Square Punch |
| Weight | 0.51 LB |
| Cross Section Shape | Square |
| Cutting Width | 0.19 in |
| Cutting Capacity [Max] | 10 ga |
| Applicable Materials | Mild Steel |
| Type | Square Punch |
| Weight | 0.51 LB |