- Oiltight Knockout Die
- Cutting Capacity: 10 gauge (mild steel) [Max]
| Applicable Materials | Mild Steel |
| Cutting Capacity [Max] | 10 ga |
| Cross Section Shape | Square |
| Cutting Width | 0.19 in |
| Type | Replacement Die |
| Weight | 1.2 LB |
| Applicable Materials | Mild Steel |
| Cutting Capacity [Max] | 10 ga |
| Cross Section Shape | Square |
| Cutting Width | 0.19 in |
| Type | Replacement Die |
| Weight | 1.2 LB |