- Caster Set
- 500 lb [Max] Capacity
| Capacity Wt. [Max] | 500 lbs |
| Caster Type | 2 Rigid, 2 Swivel |
| Wheel Width [Max] | 2 in |
| Type | Casters Set |
| Weight | 19.0 LB |
| Capacity Wt. [Max] | 500 lbs |
| Caster Type | 2 Rigid, 2 Swivel |
| Wheel Width [Max] | 2 in |
| Type | Casters Set |
| Weight | 19.0 LB |