- Triple Sheave Cable Guide
- 6,500 lb Rated Capacity
features
- Adjustable center sheave for 19 1/2" or 36" radius
- Steel yoke is pinned for easy removal
- Forged steel hook
| Overall Length | 24 in |
| Hook Opening | 1.5 in |
| Frame Material | Aluminum |
| Rated Capacity | 6500 lbs |
| Height | 21 7/8 in |
| Weight | 28.0 LB |

