- Fish Line
- 2,750 ft Long
features
- Wound to pay out from outside with out tangles
| Resistance | Mildew |
| Material | Nylon |
| Length | 2,750 ft |
| Load Capacity [Max] | 45 lbs |
| Weight | 30.0 LB |
| Resistance | Mildew |
| Material | Nylon |
| Length | 2,750 ft |
| Load Capacity [Max] | 45 lbs |
| Weight | 30.0 LB |