- Fish Line
- 1,700 ft Long
features
- Wound to pay out from outside with out tangles
| Resistance | Mildew |
| Length | 1,700 ft |
| Load Capacity [Max] | 72 lbs |
| Material | Nylon |
| Weight | 30.6 LB |
| Resistance | Mildew |
| Length | 1,700 ft |
| Load Capacity [Max] | 72 lbs |
| Material | Nylon |
| Weight | 30.6 LB |