- Fish Line
- 1,350 ft Long
features
- Wound to pay out from outside with out tangles
| Length | 1,350 ft |
| Load Capacity [Max] | 90 lbs |
| Resistance | Mildew |
| Material | Nylon |
| Weight | 5.1 LB |
| Length | 1,350 ft |
| Load Capacity [Max] | 90 lbs |
| Resistance | Mildew |
| Material | Nylon |
| Weight | 5.1 LB |