Skip to content Skip to navigation menu
Greenlee Tools332-61080

332-61080

D Knockout Punch Assemblies
Item #101521397
  • D Knockout Punch Assembly
  • Cutting Capacity: 14 gauge (mild steel) [Max]
Greenlee Tools332-61080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D Knockout Punch Assembly
  • Cutting Capacity: 14 gauge (mild steel) [Max]

features

  • Punch unit to be used with hand or hydraulic driver

includes

  • Die, Draw Stud, Punch, BB Drive Nut, Counter Nut
Shape "D"
Cutting Capacity [Max] 14 ga
Cutting Width 0.594 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison