- Double D Knockout Punch Assembly
- Cutting Capacity: 14 gauge (steel) [Max]
includes
- Punch, Die, Draw Stud
| Cutting Dia. | 0.913 in |
| Cutting Capacity [Max] | 14 ga |
| Shape | Double "D" |
| Weight | 1.17 LB |
| Cutting Dia. | 0.913 in |
| Cutting Capacity [Max] | 14 ga |
| Shape | Double "D" |
| Weight | 1.17 LB |