Skip to content Skip to navigation menu
Greenlee Tools332-61125

332-61125

Special Square Punches
Item #101536899
  • Special Square Punch
  • Cutting Capacity: 14 gauge (mild steel) [Max]
Greenlee Tools332-61125
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Special Square Punch
  • Cutting Capacity: 14 gauge (mild steel) [Max]

features

  • Punch unit to be used with hand or hydraulic driver

includes

  • Die, Draw Stud, Punch, BB Drive Nut, Counter Nut
Cutting Width 0.791 in
Cutting Capacity [Max] 14 ga
Weight 1.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison