- Conduit Piston
- 6" Diameter
- Foam Body
- Strong Steel Center Rod with Loops on Both Ends
features
- Use with blower or vacuum power fishing system to pioneer the line through the conduit run
- Flexible foam body for an air-tight seal
- Color-coded end disk with embossed size markings for fast, easy selection
- Strong steel center rod with loops on both ends
- Pistons available for all types and sizes of conduit 1/2" through 6"
| Color | Black |
| Conduit Size | 6 in |
| Type | Piston |
| Material | Foam |
| Weight | 0.49 LB |

