| Overall Length | 7.625 in |
| Cutting Dia. | 0.6875 in |
| Bit/Blade Mounting Type | Chuck |
| Cutting Edge Material | Heat Treated Steel |
| Applicable Materials | Wood |
| Weight | 0.37 LB |
| Overall Length | 7.625 in |
| Cutting Dia. | 0.6875 in |
| Bit/Blade Mounting Type | Chuck |
| Cutting Edge Material | Heat Treated Steel |
| Applicable Materials | Wood |
| Weight | 0.37 LB |