| Cutting Edge Material | Heat Treated Steel |
| Overall Length | 7.625 in |
| Cutting Dia. | 0.75 in |
| Bit/Blade Mounting Type | Chuck |
| Applicable Materials | Wood |
| Weight | 0.44 LB |
| Cutting Edge Material | Heat Treated Steel |
| Overall Length | 7.625 in |
| Cutting Dia. | 0.75 in |
| Bit/Blade Mounting Type | Chuck |
| Applicable Materials | Wood |
| Weight | 0.44 LB |