- Radius Cable Sheave
- Use w/ Easy Tugger™, Tugger®, Super Tugger®
features
- 5" wide aluminum alloy sheaves
- Use with any cable puller whose maximum pulling force is 4,000 lb or less
- Yokes with cast steel closure type hooks with a 1" opening
| Size | 48 in |
| Used With | Easy Tugger™, Tugger®, Super Tugger® |
| Weight | 115.0 LB |

