- Right-Angle Twin Yoke Sheave
- 4,000 lb Rated Capacity
features
- 5" wide aluminum sheave with self-lubricating bearings
- Use with any cable puller having a maximum pulling force of 4,000 lb
- Yokes rotate independently to fit various setups.
| Mounting | Hooks |
| Rated Capacity | 4000 lb |
| Radius | 9 13/16 in |
| Hook Opening | 1 in |
| Weight | 45.0 LB |

