- Tugger™ Cable Puller
- 9/16 in Cable/Wire Size
features
- An economical puller with enough power for most jobs
- Lighter weight for easier mounting in tough applications
- Leaf type mounting chains won?t twist when tightening
- Unique floor mounting attachment for quick reliable setup
- Right angle sheave allows the operator to stand out of the direct line of force
- Audio alarm high force warning and circuit breaker shut off at maximum force for equipment protection and added safety
- Tapered capstan and patented rope guidance system for better control of rope
includes
- Cable puller power unit
- Floor mount
- 9/16" x 300 ft double braided composite rope
- Rope reel stand
- Steel storage box
| Length | 21 in |
| Linear Speed | 35 ft/min [Max] |
| Power Source | Electric |
| Type | Line Puller |
| Cable/Wire Size | 9/16 in |
| HP [Max] | 1 hp |
| Weight | 410.0 LB |

