- Tugger™ Cable Puller
- 21 in Long
features
- An economical puller with enough power for most jobs
- Leaf type mounting chains won?t twist when tightening
- Lighter weight for easier mounting in tough applications
- Right angle sheave allows the operator to stand out of the direct line of force
- Unique floor mounting attachment for quick reliable setup
includes
- Cable Puller Power Unit, Floor Mount, Vise Chains, Plus Extension, Elbow Unit and Hook Sheave
| Power Source | Electric |
| Linear Speed | 6 ft/min [Min], 35 ft/min [Max] |
| HP [Max] | 1 hp |
| Length | 21 in |
| Weight | 507.0 LB |

