- Hook Type Sheave
- 6 in Diameter
features
- Aluminum alloy sheave with self-lubricating bearings
| Hook Opening | 1 in |
| Frame Material | Steel |
| Diameter | 6 in |
| Radius | 1 1/2 in |
| Rated Capacity | 4000 lb |
| Weight | 8.8 LB |
| Hook Opening | 1 in |
| Frame Material | Steel |
| Diameter | 6 in |
| Radius | 1 1/2 in |
| Rated Capacity | 4000 lb |
| Weight | 8.8 LB |