- Ultra Tugger 5 Cable Puller
- 120.00 VAC
features
- Unique floor mounting attachment for quick reliable setup
- Pull speed will complete most 500 ft pulls in one hour or less
includes
- Cable Puller Power Unit, Force Gauge, Vise Chains
| Power Source | Electric |
| HP [Max] | 1 1/2 hp |
| Linear Speed | 9 ft/min [Min], 14 ft/min [Max] |
| Weight | 388.0 LB |

