- Hook Type Sheave
- 24 in Diameter
features
- Aluminum alloy sheave with self-lubricating bearings
| Diameter | 24 in |
| Hook Opening | 1 in |
| Frame Material | Steel |
| Rated Capacity | 4000 lb |
| Radius | 9 13/16 in |
| Weight | 35.0 LB |
| Diameter | 24 in |
| Hook Opening | 1 in |
| Frame Material | Steel |
| Rated Capacity | 4000 lb |
| Radius | 9 13/16 in |
| Weight | 35.0 LB |