- Ratchet-Type Reel Stand
- 3,750 lb Load Capacity
features
- Ratchet mechanism to easily raise or lower the height
- Roller bearings fit in the spindle groove to keep the spindle in place and turning freely
- Two stands and a spindle are required for a complete setup
| Reel Diam | 58 in [Min], 90 in [Max] |
| Height [Min] | 28 in |
| Base Length | 23 in |
| Height [Max] | 46.625 in |
| Base Width | 24 1/2 in |
| Load Capacity [Max] | 3750 lbs |
| Weight | 94.0 LB |

