- Hole Cutter Kit
- 9 Pieces
- Cutter Heads Range From 7/8" to 2"
- 3/8" Bit'Blade Mount
features
- Cuts stainless steel quickly and easily
- Quick change arbor allows you to change cutter heads with a simple push and a turn
- use the same arbor for different size cutting heads
- Removable cutter heads available in sizes from 5/8" through 3"
- Flange stop prevents over-drilling
- Ejector spring on all sizes above 3/4" makes removal of slug easier
- Replaceable, cobalt steel pilot drill with split-point tip to prevent walking
- Precision carbide teeth for optimum performance and durability
- Minimum chuck size of 3/8"
| Bit/Blade Mounting Size | 3/8 in |
| No. of Pieces | 9 |
| Cutting Dia. [Min] | 0.875 in |
| Cutting Edge Material | Carbide-Tipped |
| Applicable Materials | Stainless Steel |
| Bit/Blade Mounting Type | Chuck |
| Cutting Dia. [Max] | 2 in |
| Weight | 1.3 LB |

