- Conduit and Pipe Storage Rack
- 58 1/2 in Long
features
- Seven individual bins allow you to sort by size and type
- Folds down for storage
includes
- Casters
| Height [Min] | 19 in |
| Height [Max] | 63.5 in |
| Load Capacity [Max] | 1000 lbs |
| Length | 58 1/2 in |
| Width | 34 in |
| Weight | 139.0 LB |

