| Applicable Materials | Wood |
| Bit/Blade Mounting Type | Chuck |
| Overall Length | 18 in |
| Cutting Edge Material | Heat Treated Steel |
| Cutting Dia. | 1.25 in |
| Weight | 2.76 LB |
| Applicable Materials | Wood |
| Bit/Blade Mounting Type | Chuck |
| Overall Length | 18 in |
| Cutting Edge Material | Heat Treated Steel |
| Cutting Dia. | 1.25 in |
| Weight | 2.76 LB |