- Auger Bit, 1/2" Cutting Diameter
- 18" Long
- 15" Flute Length
- 5/16" Shaft Diameter
features
- Improved cutting edge provides 30% longer life span
- Patented new design for improved cutting and cleaner holes
- Self-feeding screw point draws bit through wood
- Unique patented design cutting angle – smoother starts, reduced cutting loads
- Made of super tough, heat-treated steel
- Cuts through nails and provides longer life
- Shorty bits – for working in tight places, yet still can go through three abutting 2 x 4s
| Flute Length | 15 in |
| Shank Dia. | 5/16 in |
| Bit/Blade Mounting Type | Chuck |
| Cutting Dia. | 0.5 in |
| Overall Length | 18 in |
| Applicable Materials | Wood |
| Shank Type | Hex |
| Cutting Edge Material | Heat Treated Steel |
| Type | Extreme |
| Weight | 0.49 LB |

