| Cutting Dia. | 0.8125 in |
| Overall Length | 18 in |
| Bit/Blade Mounting Type | Chuck |
| Applicable Materials | Wood |
| Cutting Edge Material | Heat Treated Steel |
| Weight | 1.15 LB |
| Cutting Dia. | 0.8125 in |
| Overall Length | 18 in |
| Bit/Blade Mounting Type | Chuck |
| Applicable Materials | Wood |
| Cutting Edge Material | Heat Treated Steel |
| Weight | 1.15 LB |