Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-6805A

332-6805A

Ultra Tugger 8 Cable Pullers
Item #104683995
  • Ultra Tugger 8 Cable Puller
  • 120.00 VAC
Greenlee Tools332-6805A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra Tugger 8 Cable Puller
  • 120.00 VAC

features

  • Direct gear drive
  • Mobile Versi-Boom system provides fast setup with no anchors to set or chains to mount

includes

  • Cable Puller Power Unit, Floor Mount, Force Gauge, Vise Chains
HP [Max] 1 1/2 hp
Power Source Electric
Linear Speed 7 ft/min [Min], 9 ft/min [Max]
Weight 492.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison