- Ultra Cable Feeder™
- 3 1/2 in [Max] Cable/Wire Size
features
- Feeds cable at variable speeds to match the speed of cable puller
- Sets up easily and can be operated by just one person
- Dual motors drive each wheel for traction on both sides of the cable
- Two cable loading methods: top-loading and end-loading
includes
- Pendent, & Toggle Switch
| Height | 37 1/2 in |
| Lifting Speed [Max] | 36 ft/min |
| Cable/Wire Size | 3 1/2 in [Max] |
| Frequency | 60 Hz |
| Lifting Speed [Min] | 4 ft/min |
| Amps Rating | 15.00 A |
| Length | 41 in |
| Weight | 325.0 LB |

