- Reel Stand
- 2,500 lb Load Capacity
features
- Wide welded steel base for added stability
- Roller bearings fit in the spindle groove to keep the spindle in place and turning freely
- Two stands and a spindle are required for a complete setup
| Height [Max] | 54 in |
| Height [Min] | 22 in |
| Base Length | 24 in |
| Load Capacity [Max] | 2500 lbs |
| Reel Diam | 46 in [Min], 96 in [Max] |
| Base Width | 23 in |
| Weight | 49.0 LB |

