- Reel Stand
- 2,500 lb Load Capacity
features
- Wide welded steel base for added stability
- Roller bearings fit in the spindle groove to keep the spindle in place and turning freely
- Two stands and a spindle are required for a complete setup
| Base Width | 20 in |
| Height [Min] | 13 in |
| Base Length | 14 1/2 in |
| Height [Max] | 28 in |
| Load Capacity [Max] | 2500 lbs |
| Reel Diam | 28 in [Min], 56 in [Max] |
| Weight | 26.0 LB |

