- Vacuum/Blower Power Fishing Systems
- 11 gal
features
- Rugged, self-contained unit includes everything you need to blow or vacuum fish line, poly line or measuring tape
- Durable tank and accessory storage box are corrosion, chemical and impact resistant polyethylene
- Designed for the jobsite, 10 ft (3.05 m) long hose, large heavy-duty wheels and removable accessory box
| Static Pressure | 110.0 inH2O [Max] |
| Type | Vacuum/Blower |
| Tank Material | Polyethylene |
| Hose Length | 10 ft |
| Capacity Volume | 11 gal |
| Air Consumption [Max] | 120 ft3/min |
| Weight | 63.0 LB |

