- Replacement Knockout Punch
- Cutting Capacity: 10 gauge (mild steel) [Max]
| Packing Type | Point of Purchase |
| Cutting Dia. | 0.885 in |
| Applicable Materials | Mild Steel, Aluminum, Fiberglass, Plastic |
| Cutting Capacity [Max] | 10 ga |
| Cross Section Shape | Round |
| Weight | 0.25 LB |

