Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-7211BB-1/2

332-7211BB-1/2

Slug-Buster® Knockout Punch Units
Item #101536904
  • Slug-Buster® Knockout Punch Unit
  • Cutting Capacity: 10 gauge (mild steel) [Max]
Greenlee Tools332-7211BB-1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Slug-Buster® Knockout Punch Unit
  • Cutting Capacity: 10 gauge (mild steel) [Max]

features

  • Unique punch profile splits slugs allowing easy slug removal
  • Use with manual, ratchet, hydraulic or battery-powered drivers
  • Uses standard Greenlee dies and draw studs

includes

  • Punch, Die, Draw Stud
Applicable Materials Mild Steel, Aluminum, Fiberglass, Plastic
Cutting Dia. 0.885 in
Cutting Capacity [Max] 10 ga
Weight 0.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison