- Cable Cutters
- Used to Cut Aluminum
- Copper and Communications Cable
- Cuts 8 to 2/0 AWG
- 9 1/4" Long
features
- Easily cuts heavier copper and aluminum cables up to 2/0 (70 mm²)
- Precision-ground, shear-action, curved cutting blades
- 727 has PVC-covered, high-leverage handles for easier cuts
- Heat-treated for long life
- Made of heavy-duty forged steel
- Rust-resistant black oxide finish
| Cutting Capacity1 | 8 to 2/0 AWG |
| Jaw Material | Steel |
| Used To Cut | Aluminum, Copper, Communications Cable |
| Grip | Cushioned |
| Handle Length | 5 1/2 in |
| Length | 9 1/4 in |
| Weight | 1.1 LB |

