- Manual Round Standard Knockout Punch Kit
- 2.9140 in [Min], 4.5440 in [Max] Cutting Diameter
- 2 1/2 in [Min], 4 in [Max] Conduit Size
features
- Assortment of commonly used round standard knockout punches, packaged to meet the contractor's needs
- High-impact, rugged plastic carrying case
| Applicable Materials | Mild Steel |
| Conduit Size [Min] | 2.5 in |
| Cutting Capacity [Min] | 2.914 in |
| Cutting Capacity [Max] | 4.544 in |
| Conduit Size [Max] | 4 in |
| Weight | 21.0 LB |

