Skip to content Skip to navigation menu
Greenlee Tools332-730BB-13/16

332-730BB-13/16

Standard Knockout Punch Assemblies
Item #101550903
  • Standard Knockout Punch Assembly
  • Cutting Capacity: 14 gauge (mild steel) [Max]
Greenlee Tools332-730BB-13/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Knockout Punch Assembly
  • Cutting Capacity: 14 gauge (mild steel) [Max]

features

  • Round Standard Metal Punch Units are complete units consisting of punch, die and draw stud
  • Use with manual, ratchet, hydraulic or battery-powered drivers
  • Properly assembled through pilot holes, they will make clean, fast and accurate holes

includes

  • Punch, Die, Draw Stud
Applicable Materials Mild Steel
Cross Section Shape Round
Cutting Dia. 0.812 in
Cutting Capacity [Max] 14 ga
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison