- Standard Knockout Punch Assembly
- 82 mm Cutting Diameter
- Cutting Capacity: 10 gauge (mild steel) [Max]
features
- Round standard metal punch units are complete units consisting of punch, die and draw stud
- Use with battery-powered, hydraulic, ratchet or manual drivers
- Properly assembled through pilot holes, they will make clean, fast and accurate holes
| Cutting Dia. | 82 mm |
| Cutting Capacity [Max] | 10 ga |
| Cross Section Shape | Round |
| Applicable Materials | Mild Steel |
| Weight | 6.59 LB |

