- Slug-Buster® Hydraulic Driver Kit
- 11 tons Capacity
features
- Fast, easy, and simple to operate
- Compact design for field use on construction sites and maintenance jobs
- Punches 10 times faster than wrench method
- Will also drive 751 cable cutter head
- Can be used with all standard round, Slug-Buster®, and Slug-Splitter® punch sizes
includes
- Slug-Buster® punches
- Dies
- Draw studs
- Adapter
- Spacers
- Kwik-Stepper® step bit
- 3 ft hose
- Plastic case
- Driver
- Hand pump
| Capacity Wt. [Nom] | 11 tons |
| Applicable Materials | Conduit |
| Conduit Size [Max] | 4 in |
| Conduit Size [Min] | 0.5 in |
| Weight | 53.0 LB |

